Shop All Cutter Parts
Wheeler-Rex
Replacement Chain, 15 in, For 3890-15
Mfr # 382415
Zoro # G4818904
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 63 in
- Includes (37) Pins
- Impact Rated No
- Type For 15 in Pipe
- For Use With Hydraulic Cutter
Product Information
- Brand Wheeler-Rex
- MFR # 382415
- Zoro # G4818904
- UPC # 662933380958
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 63 in |
Details
Includes | (37) Pins |
Item | Replacement Chain |
Impact Rated | No |
Type | For 15 in Pipe |
For Use With | Hydraulic Cutter |
For Use With Mfr. Model Number | 3890-15 |
Compatible with Manufacturer Model Number | 3890-15 |
Weight | 32 lb |
Application | Multipurpose |
Compatible with Brand | Wheeler-Rex |
Features | Chain for 15 in Pipe Hydraulic Cutters |
Accessory Type | Chain |
Product Type | Hydraulic Cutter Chain |
Compatible Manufacturer Model Number | 3890-15 |
Description
Replacement Chain, Compatible Grainger Part Number 38K987, Compatible Manufacturer Model Number 3890-15, Includes (37) Pins, Overall Length 63 in, Product Type Hydraulic Cutter Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (358490)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4803B25)
- GUARDAIR Thumb Lever Air Gun, 100 psi (970RT)
- MICHIGAN DRILL #68 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 68)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- WHEELER-REX Snipper Blade (5296)
- WHEELER-REX Replacement Blade, For 9015 Beveler (220083)
- WHEELER-REX Blade, Wheeler Rex (4293)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- GREENLEE Brush-Wire 5 Inc 39284 (39284)
- Wheeler-Rex Hand Tool Parts