Shop All Cutter Parts
Wheeler-Rex
Replacement Chain, 10 in, For 2990-10
Mfr # 192410
Zoro # G4818922
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46 1/4 in
- Includes (37) Pins
- Impact Rated No
- For Use With Mfr. Model Number 2990-10
- Type For 10 in Pipe
Product Information
- Brand Wheeler-Rex
- MFR # 192410
- Zoro # G4818922
- UPC # 662933239850
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 46 1/4 in |
Details
Includes | (37) Pins |
Impact Rated | No |
For Use With Mfr. Model Number | 2990-10 |
Type | For 10 in Pipe |
Item | Replacement Chain |
For Use With | Hydraulic Cutter |
Weight | 12 lb |
Application | Multipurpose |
Features | Chain for 10 in Pipe (Replaces 292410) Hydraulic Cutters |
Accessory Type | Chain |
Compatible with Manufacturer Model Number | 2990-10 |
Compatible with Brand | Wheeler-Rex |
Product Type | Hydraulic Cutter Chain |
Compatible Manufacturer Model Number | 2990-10 |
Description
Replacement Chain, Compatible Grainger Part Number 38K984, Compatible Manufacturer Model Number 2990-10, Includes (37) Pins, Overall Length 46 1/4 in, Product Type Hydraulic Cutter Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 08 IR A60 BMA (08 IR A60 BMA)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT1)
- KO-KEN Ratchet Handle 20 teeth 161mm Flexible Head Polished Handle 1/4 Sq. Drive (2774P)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- WHEELER-REX Replacement Blade, For 9015 Beveler (220083)
- WHEELER-REX Blade, Wheeler Rex (4293)
- WHEELER-REX Snipper Blade (5296)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H053 (1413C)
- Wheeler-Rex Cutter Parts