Shop All Cutter Parts
Wheeler-Rex
Replacement Blade, For 9015 Beveler
Mfr # 220083
Zoro # G4819087
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 9015
- For Use With Plastic Pipe Beveller
- Impact Rated No
- Compatible with Brand Wheeler-Rex
- Features The Power Bevellers are Designed for a Wide Variety of Situations Including High Production Applications
Product Information
- Brand Wheeler-Rex
- MFR # 220083
- Zoro # G4819087
- UPC # 662933243901
- Country of Origin United States
- Category Cutter Parts
Details
For Use With Mfr. Model Number | 9015 |
For Use With | Plastic Pipe Beveller |
Impact Rated | No |
Item | Replacement Blade |
Compatible with Brand | Wheeler-Rex |
Features | The Power Bevellers are Designed for a Wide Variety of Situations Including High Production Applications |
Compatible with Manufacturer Model Number | 9015 |
Accessory Type | Replacement Bevel Blade |
Application | Plastic Pipe Beveller |
Product Type | Replacement Cutter Blade |
Compatible Material | Plastic |
Compatible with Manufacturer Part Number | 9015 |
Compatible with Manufacturer Model Number [NEW] | 9015 |
Compatible Grainger Part Number | 38L017 |
Compatible Manufacturer Part Number | 9015 |
Compatible Manufacturer Model Number | 9015 |
For Use with Mfr. Model Number | 9015 |
Description
Replacement Blade, Compatible with Manufacturer Model Number 9015, Compatible Material Plastic, Compatible with Grainger Part Number 38L017, Compatible with Brand Wheeler-Rex, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Socket Bit Set, Metric, 7 pcs (J4990R7MM)
- DEWALT Screw Gun, Cordless, 20V DC (DCF622B/DCB205CK)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/8" (1779347)
- RIDGID Strap, 48 In (32055)
- WHEELER-REX Snipper Blade (5299)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- WHEELER-REX Snipper Blade (5200)
- WHEELER-REX Auto C Cutter, 3/4", 22.2mm (5691)
- WHEELER-REX Blade, Wheeler Rex (3293)
- HYDE Scraper Blade, 6 In, For 5FZH2-4 (19452)
- Wheeler-Rex Cutter Parts