Wheeler-Rex

Ratchet Pipe Cutter, 2"-12"


product price: $781.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cutting Capacity 1-1/2" to 12"
  • Cuts Clay, No-Hub Soil Pipe
  • Features Ratchet Cutting Action
See all product information

Product Information

Details

Cutting Capacity 1-1/2" to 12"
Cuts Clay, No-Hub Soil Pipe
Features Ratchet Cutting Action
Item Ratchet Pipe Cutter,2"-12"

Description

Ratchet Pipe Cutter,2"-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.