Shop All Pipe & Tubing Cutters
Wheeler-Rex
Ratchet Pipe Cutter, 2"-10"
Mfr # 49010
Zoro # G7159078
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/2" to 10"
- Cuts Clay, No-Hub Soil Pipe
- Features Ratchet Cutting Action
Product Information
- Brand Wheeler-Rex
- MFR # 49010
- Zoro # G7159078
- UPC # 662933210309
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1-1/2" to 10" |
Cuts | Clay, No-Hub Soil Pipe |
Features | Ratchet Cutting Action |
Item | Ratchet Pipe Cutter,2"-10" |
Description
Ratchet Pipe Cutter,2"-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Laboratory Faucet (969-CTF)
- KINGSTON BRASS K114C1 Restoration 14" Shower Arm & Flange, Polished Chrome (K114C1)
- SLOAN Ebv1051A Sloan Opt Plus Rep Kit Urinal (3325151)
- ANVIL 3/8" Black Forged Steel Half Coupling Class 3000 (0361167604)
- WHEELER-REX Ratchet Pipe Cutter, 2"-6" (4906)
- WHEELER-REX Manual Pipe Cutter, 2"-8" (5908)
- WHEELER-REX 69012 Glass Tube Cutter, 1/4in - 3/4in (69012-REX)
- WHEELER-REX Ratchet Pipe Cutter, 2"-15" (49015)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- RIDGID Soil Pipe Cutter, 24-5/16 In. L (206)
- Wheeler-Rex Pipe & Tubing Cutters