Shop All Pipe & Tubing Cutters
Wheeler-Rex
Ratchet Pipe Cutter, 1-1/2"-6"
Mfr # 4916
Zoro # G7158186
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/2" to 6"
- Cuts Clay, No-Hub Soil Pipe
- Features Ratchet Cutting Action
Product Information
- Brand Wheeler-Rex
- MFR # 4916
- Zoro # G7158186
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1-1/2" to 6" |
Cuts | Clay, No-Hub Soil Pipe |
Features | Ratchet Cutting Action |
Item | Ratchet Pipe Cutter,1-1/2"-6" |
Description
Ratchet Pipe Cutter,1-1/2"-6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank (80625-0)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-7242)
- KOHLER Purist 2.5 Gpm Single-Function Wall-M (965-AK-CP)
- SLOAN St2229A Closet Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102229)
- WHEELER-REX Internal Pipe Cutter, 3" (3290)
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- PERFORMANCE TOOL Mini Tubing Cutter, W700C (W700C)
- Wheeler-Rex Plumbing Tools