Shop All Pipe & Tubing Cutters
Wheeler-Rex
Ratch Cut, 5/16"-1-1/8"
Mfr # 3790
Zoro # G7050797
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 5/16" to 1-1/8"
- Cuts Stainless Steel, Copper, PVC, CPVC
- Includes Replacement Cutter Wheel 8041
- Features Ratchet Cutting Action; Cutter Wheels With Needle Bearings
Product Information
- Brand Wheeler-Rex
- MFR # 3790
- Zoro # G7050797
- Country of Origin Canada
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 5/16" to 1-1/8" |
Cuts | Stainless Steel, Copper, PVC, CPVC |
Includes | Replacement Cutter Wheel 8041 |
Item | Ratch Cut,5/16"-1-1/8" |
Features | Ratchet Cutting Action; Cutter Wheels With Needle Bearings |
Description
Ratch Cut,5/16"-1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEFEN Male Thread Branch Tee, 8mmx1/8" BSPT (22047148028)
- LEGEND VALVE 3/8" COPPER COUPLING (450-502)
- CARGILL Cargill Diamond Crystal Bright & Soft 100012407 Salt Pellets, 40 lb Bag (100012407)
- GEDORE Pipe Cutter, 2" to 5" Capacity (2270 6)
- WHEELER-REX Minislice, 50ft (8520)
- WHEELER-REX Steel Pipe Cutter, 2"-4" (4690)
- WHEELER-REX Manual Pipe Cutter, 2"-8" (5908)
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 1-5/8" (5291)
- KD Cutter Tubing Mini (2107)
- Wheeler-Rex Pipe & Tubing Cutters