Shop All Pressure Test Pumps
Wheeler-Rex
Pneumatic Test Pump, 3/4 In, 1.0 GPM
Mfr # 32300
Zoro # G8471145
product price: $3,245.99
/ea
Free Shipping & Returns
$3,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reciprocating Plunger
- Inlet 3/4 in
- Outlet 1/2 in NPT
- Max. Pressure 3,000 psi
- Length 16 in
Product Information
- Brand Wheeler-Rex
- MFR # 32300
- Zoro # G8471145
- UPC # 662933197600
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Length | 16 in |
Width | 14 in |
Height | 13 in |
Intake Connection Size | 3/4 in |
Overall Height | 9 in |
Discharge Hose Length | 10 ft |
Air Intake Connection Size | 3/4 in |
Overall Length | 14 in |
Overall Width | 19 in |
Discharge Connection Size | 1/4 in |
Discharge Hose Size | 1/4 in |
Description
Pneumatic Test Pump, Air Consumption (Maximum) 75 cfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type JIC, Air Intake Pressure (Maximum) 100 psi, Discharge Connection Size 1/4 in, Discharge Connection Type MNPT, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 0.5 gpm, Intake Connection Size 3/4 in, Intake Connection Type Hose, Overall Height 9 in, Overall Length 14 in, Overall Width 19 in, Pump Design Reciprocating Plunger, Relief Valve Type Adjustable Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- DAYTON Pump Repair Kit, Fluid (6PY72)
- DWYER INSTRUMENTS Flow Meter W/Stainless Valve (VFA-5-SSV)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 0.5 gpm (FS-500, 170232)
- WHEELER-REX Hyrdo Test Pmp, 1 gpm, Duplex Plunger, 3/4 (33110)
- WHEELER-REX Suction Hose, With Strainer, 10 Ft. (34550)
- WHEELER-REX Hydro Test Pump, 2.2gpm, 1000 psi, Electric (47100)
- WHEELER-REX FIRE HOSE TESTER (373040)
- WHEELER-REX Hydrostatic Test Pump, 870 PSI (29900)
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, B and H (46301)
- ROTHENBERGER Tp25 Pressure Testing Pump (60250)
- Wheeler-Rex Pressure Test Pumps