Shop All Pipe Threading Accessories
Wheeler-Rex
Pipe Fitting Reamer, 2 in, Schedule 40
Mfr # 16200
Zoro # G4937956
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Reams Solvent Welded PVC/ABS Fittings
- Capacity 2"
- Capacity (In.) 2
- Product Type Fitting Reamer
- Maximum Compatible Pipe Size 2 in
Product Information
- Brand Wheeler-Rex
- MFR # 16200
- Zoro # G4937956
- UPC # 662933187359
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 2 in |
Details
Item | Pipe Fitting Reamer |
Application | Reams Solvent Welded PVC/ABS Fittings |
Capacity | 2" |
Capacity (In.) | 2 |
Product Type | Fitting Reamer |
Compatible Pipe Material | ABS, PVC |
Description
Pipe Fitting Reamer, Product Type Fitting Reamer, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 2 in, Compatible Pipe Material ABS, PVC, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98947)
- PROTO 1/2" Drive, Metric 24mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5324MCF)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- WHEELER-REX Schedule 80 Guide, 2 in, For 16200 (700589)
- WHEELER-REX Schedule 80 Guide, 1-1/2 in, For 16150 (700588)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 40 (19050)
- WHEELER-REX Cutter Wheel (60322)
- WHEELER-REX Pipe Fitting Reamer, 4 in, Schedule 40 (16400)
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 40 (19075)
- WHEELER-REX IPS Fitting Saver, 1 in, Schedule 40 (19100)
- Wheeler-Rex Pipe Threading Accessories