Shop All Pipe & Tubing Cutters
Wheeler-Rex
Pipe Cutter, Cut Cap.1/8" to 2-7/16"
Mfr # 7291
Zoro # G4421197
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 2-7/16 in
- Cuts ABS, Polybutylene, Polyethylene, PVC
- Body Material Aluminum
- Handle Material Aluminum
- Cutting Action Ratcheting Shear
Product Information
- Brand Wheeler-Rex
- MFR # 7291
- Zoro # G4421197
- UPC # 662933168457
- Country of Origin Japan
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 13 in |
Tool Length | 13 in |
Details
Cutting Capacity | 1/8 in to 2-7/16 in |
Cuts | ABS, Polybutylene, Polyethylene, PVC |
Body Material | Aluminum |
Handle Material | Aluminum |
Cutting Action | Ratcheting Shear |
Handle Design | Ergonomic |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 7300 |
Item | Pipe Cutter |
Product Type | Snipper |
Maximum Cutting Capacity | 2 1/2 in |
Minimum Cutting Capacity | 3/16 in |
Material Application | ABS, Polybutylene, Polyethylene, PVC |
Replacement Blade | Mfr. No. 7300 |
Description
Pipe Cutter, Product Type Snipper, Material Application ABS, Polybutylene, Polyethylene, PVC, Cutting Action Ratcheting, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 2 1/2 in, Tool Length 13 in, Body Material Aluminum, Blade Material Steel, Handle Design Ergonomic, Handle Material Aluminum, Replacement Blade Mfr. No. 7300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Tub/Shower Hot Cartridge, Brass, Ceramic (98-705)
- COMMERCIAL 2 in Plastic Drain-Net Strainer (11457)
- ANVIL 1-1/4 Black Malleable Union (0812508810)
- WATTS Dual Check with Atmospheric Vent (LFN9C-1/4)
- WHEELER-REX Manual Pipe Cutter, 2"-12" (59012)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 1-5/8" (5291)
- WHEELER-REX Steel Pipe Cutter, 2"-4" (4690)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 1/2 in (F0138)
- Wheeler-Rex Plumbing Tools