Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Nut 60 In.
Mfr # 97603
Zoro # G7965535
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid, Wheeler-Rex
- For Use With Mfr. Model Number 31045, 4560
- Compatible with Manufacturer Model Number 31045, 4560
- Accessory Type Nut
Product Information
- Brand Wheeler-Rex
- MFR # 97603
- Zoro # G7965535
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Nut 60" |
Impact Rated | No |
Fits Brand | Ridgid, Wheeler-Rex |
For Use With Mfr. Model Number | 31045, 4560 |
Compatible with Manufacturer Model Number | 31045, 4560 |
Accessory Type | Nut |
Compatible with Brand | Ridged, Wheeler-Rex |
For Use With | Straight Pipe Wrench |
Compatible with Manufacturer Part Number | 31045, 4560 |
Compatible with Manufacturer Model Number [NEW] | 31045, 4560 |
Compatible Manufacturer Part Number | 31045, 4560 |
Compatible Manufacturer Model Number | 31045, 4560 |
For Use with Mfr. Model Number | 31045, 4560 |
Description
Nut 60 In., Accessory Type Nut, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 1XDY8, Compatible with Manufacturer Model Number 31045, 4560, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 04 ESD)
- KNIPEX 5 in End Cutting Nipper Uninsulated (69 01 130)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207XL)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- WHEELER-REX Dies NPT, 1-1/2 12R (837845)
- WHEELER-REX Dies NPT, 1 12R (837835)
- MILWAUKEE TOOL Pan Head Screw (06-82-8864)
- Wheeler-Rex Pipe & Tubing Tool Parts