Shop All Pipe Threading Accessories
Wheeler-Rex
IPS Fitting Saver Kit, Schedule 80
Mfr # 19025
Zoro # G4937974
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schedule 80 Pipe
- For Nominal Pipe Size 1/2 in to 1 in
- Chuck Size 3/8 in
- Includes (3) Fitting Savers in Case (19051, 19076, 19101)
- Fitting Saver Type IPS
Product Information
- Brand Wheeler-Rex
- MFR # 19025
- Zoro # G4937974
- UPC # 662933188257
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 1/2 in to 1 in |
Chuck Size | 3/8 in |
Compatible Pipe Size | 1/2 in, 3/4 in, 1 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 1 in |
Details
For Use With | Schedule 80 Pipe |
Pipe Savers - Item | Fitting Saver Kit |
Includes | (3) Fitting Savers in Case (19051, 19076, 19101) |
Item | IPS Fitting Saver Kit |
Fitting Saver Type | IPS |
Application | Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings |
Pipe Schedule | 80 |
Compatible Pipe Schedule | 80 |
Tool Weight | 1.8 lb |
Container Type | Case |
Includes Storage Container | Yes |
Number of Pieces | 3 |
Description
IPS Fitting Saver Kit, Fitting Saver Type IPS, Compatible Pipe Size 1/2 in, 3/4 in, 1 in, Compatible Pipe Schedule 80, Chuck Size 3/8 in, Container Type Case, Includes (3) Fitting Savers in Case (19051, 19076, 19101), Includes Storage Container Yes, Tool Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Switch Kit (5140110-67)
- BONDHUS ProHold Ball Bit Set, 8 pcs (31687)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blades Nail-Embed Wood 3Pk (DOU125BW3)
- BON TOOL Ada Pad Wet-Set 2' X 4' Brick Red (34-190)
- WHEELER-REX Extension Shaft, 12 in, For Fitting Reamer (16050)
- WHEELER-REX IPS Fitting Saver, 1 in, Schedule 80 (19101)
- WHEELER-REX Pipe Fitting Reamer, 3 in, Schedule 40 (16300)
- WHEELER-REX Schedule 80 Guide, 4 in, For 16400 (700591)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 40 (19020)
- WHEELER-REX Schedule 80 Guide, 1-1/2 in, For 16150 (700588)
- RIDGID Bench Yoke Vise, 1/8 to 2 In. (21A)
- Wheeler-Rex Pipe Threading Equipment