Shop All Pipe Threading Accessories
Wheeler-Rex
IPS Fitting Saver, 1 in, Schedule 40
Mfr # 19100
Zoro # G4937965
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schedule 40 Pipe
- For Nominal Pipe Size 1 in
- Fitting Saver Type IPS
- Application Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings
- Capacity 1"
Product Information
- Brand Wheeler-Rex
- MFR # 19100
- Zoro # G4937965
- UPC # 662933188509
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 1 in |
Chuck Size | 3/8 in |
Compatible Pipe Size | 1 in |
Maximum Compatible Pipe Size | 1 in |
Details
For Use With | Schedule 40 Pipe |
Fitting Saver Type | IPS |
Application | Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings |
Capacity | 1" |
Pipe Savers - Item | Pipe Fitting Saver |
Pipe Schedule | 40 |
Item | IPS Fitting Saver |
Features | Fits 3/8 Drill Chuck, Irrigation and Sprinkler Contractors, Perfect For Plumbing, Quickly and Easily Removes Pipe From Solvent Welded Fittings, Saves Time and Money Over Replacing Whole Assemblies |
Compatible Pipe Schedule | 40 |
Tool Weight | 0.6 lb |
Number of Pieces | 1 |
Description
IPS Fitting Saver, Fitting Saver Type IPS, Compatible Pipe Size 1 in, Compatible Pipe Schedule 40, Chuck Size 3/8 in, Features Fits 3/8 Drill Chuck, Irrigation and Sprinkler Contractors, Perfect For Plumbing, Quickly and Easily Removes Pipe From Solvent Welded Fittings, Saves Time and Money Over Replacing Whole Assemblies, Tool Weight 0.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Hobby and Repair Set 3-Pack (902-586)
- EXCEL BLADES 4 Piece Tweezer Set (30416IND)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024NN)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- WHEELER-REX Cutter Wheel (60322)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 40 (19050)
- WHEELER-REX Pipe Fitting Reamer, 3 in, Schedule 40 (16300)
- WHEELER-REX Square Carbide Insert, 1/2 in, For Reamer (16055)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 40 (19020)
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 40 (19075)
- WILLIAMS Williams Nut Driver Set, 12 Pieces, Plastic Tray (24061)
- Wheeler-Rex Pipe Threading Accessories