Shop All Pipe & Tubing Cutters
Wheeler-Rex
Internal Pipe Cutter, 6"
Mfr # 6000
Zoro # G7155648
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 2-3/8" to 12-3/4"
- Cuts PVC, ABS
Product Information
- Brand Wheeler-Rex
- MFR # 6000
- Zoro # G7155648
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 2-3/8" to 12-3/4" |
Cuts | PVC, ABS |
Item | Internal Pipe Cutter,6" |
Description
Internal Pipe Cutter,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, 1 1/4 In, 180 lb Max (4550125PL)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 40 (0330038407)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 1m, PK20 (KO1K1S-75)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- WHEELER-REX Internal Pipe Cutter, 4" (4290)
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- WHEELER-REX Steel Pipe Cutter, 2"-4" (4690)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- WHEELER-REX 69012 Glass Tube Cutter, 1/4in - 3/4in (69012-REX)
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70029)
- Wheeler-Rex Pipe & Tubing Cutters