Shop All Pipe & Tubing Cutters
Wheeler-Rex
Internal Pipe Cutter, 4"
Mfr # 4290
Zoro # G7090855
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-5/8" to 11-5/8"
- Cuts PVC, ABS
Product Information
- Brand Wheeler-Rex
- MFR # 4290
- Zoro # G7090855
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1-5/8" to 11-5/8" |
Cuts | PVC, ABS |
Item | Internal Pipe Cutter,4" |
Description
Internal Pipe Cutter,4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FPT Kynar Ball Check Valve (T65BC-V 1/2)
- DANCO Toilet Handle, Plastic, For American Standard Cadet Toilets (88692)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 2 in Pipe Size (1WKG1)
- ZORO SELECT 1" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-600)
- WHEELER-REX Manual Pipe Cutter, 2"-12" (59012)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- WHEELER-REX Pipe Puller, 4"-14" (4012)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- LDR INDUSTRIES 511-5500 1/2 - 1-1/2 IN PVC PIPE CUTTER (511 5500)
- Wheeler-Rex Plumbing Tools