Shop All Pipe & Tubing Cutters
Wheeler-Rex
Internal Pipe Cutter, 2"
Mfr # 2290
Zoro # G7059748
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-5/8" to 8-1/4"
- Cuts PVC, ABS
Product Information
- Brand Wheeler-Rex
- MFR # 2290
- Zoro # G7059748
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1-5/8" to 8-1/4" |
Cuts | PVC, ABS |
Item | Internal Pipe Cutter,2" |
Description
Internal Pipe Cutter,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Westchester Double Rob Hook (PA423OB)
- ZORO SELECT PVC Plug, Spigot, 3 in Pipe Size (449030)
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60009)
- TOTO C110S300S400 Base Plate Sw523524Sw553554 (THU9178)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- WHEELER-REX Internal Pipe Cutter, 3", Schedule 80 (3490)
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- WHEELER-REX Tube Cutter, For SS, 1/8" - 1-1/8" (90724)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- WHEELER-REX Manual Pipe Cutter, 2"-12" (59012)
- APOLLO BY TMG 3/8 in. to 2 in. Ratcheting PVC Pipe and Tubing Cutter (69PC06PZ)
- Wheeler-Rex Plumbing Tools