Shop All Pressure Test Pumps
Wheeler-Rex
Hydrostatic Test Pump, 300 PSI
Mfr # 29200
Zoro # G3440771
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Operated
- Inlet 3/4 in Female GH
- Outlet 1/4 in MNPT From 10 ft Output Hose
- Max. Pressure 300 psi
- Includes Outlet Hose, Shutoff Valve
Product Information
- Brand Wheeler-Rex
- MFR # 29200
- Zoro # G3440771
- UPC # 662933196559
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Overall Length | 15 in |
Overall Width | 10 in |
Overall Height | 8 in |
Discharge Hose Length | 10 ft |
Discharge Hose Size | 3/4 in |
Intake Connection Size | 3/4 in |
Discharge Connection Size | 1/4 in |
Details
Item | Hydrostatic Test Pump |
Type | Hand Operated |
Inlet | 3/4 in Female GH |
Outlet | 1/4 in MNPT From 10 ft Output Hose |
Max. Pressure | 300 psi |
Includes | Outlet Hose, Shutoff Valve |
Discharge Connection Type | MNPT |
Housing Material | Steel |
Discharge Pressure (Maximum) | 300 psi |
Intake Connection Type | GHT |
Discharge Hose Type | NPT |
Description
Hydrostatic Test Pump, Discharge Connection Size 1/4 in, Discharge Connection Type MNPT, Discharge Pressure (Maximum) 300 psi, Intake Connection Size 3/4 in, Intake Connection Type GHT, Housing Material Steel, Overall Height 8 in, Overall Length 15 in, Overall Width 10 in, Tank Capacity Not Applicable, Discharge Hose Length 10 ft, Discharge Hose Size 3/4 in, Discharge Hose Type NPT, Includes Outlet Hose, Shutoff Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Cartridge, For 3GZV8, 4PC83 (0014-003RP)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL002)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-4-S)
- SPRINGER PARTS Scr. Gasket 2 1/2 BUNA; Replaces Part# 40MPSU-2.5 (40MPSU-2.5SP)
- WHEELER-REX Hydro Test Pump, 1gpm, 10,000psi, Air Motor (32450)
- WHEELER-REX Suction Hose, With Strainer, 10 Ft. (34550)
- WHEELER-REX Hyrdo Test Pmp, 10 gpm, Triplex Pistn, 3/4 (46511)
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, B and H (46301)
- WHEELER-REX FIRE HOSE TESTER (373020)
- WHEELER-REX Hydro Test Pump, 2.2gpm, 1000 psi, Electric (47100)
- WHEELER-REX Hydrostatic Test Pump, 870 PSI (29900)
- Wheeler-Rex Pressure Test Pumps