Shop All Pipe Threading and Cutting Machines
Wheeler-Rex
Hydraulic Pipe Cutter, 4 to 12 in. Cap
Mfr # 3890-12
Zoro # G4823743
product price: $3,622.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,622.99
Free 30-Day Returns
Key Features
- Application For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe
- Length 38 in
- Includes Carrying Case, Hose, Pump
- For Use With Remote Hydraulic Pump
- Features Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in
Product Information
- Brand Wheeler-Rex
- MFR # 3890-12
- Zoro # G4823743
- UPC # 662933381450
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Dimensions
Length | 38 in |
Tool Length | 38 in |
Compatible Maximum Pipe Size | 24 in |
Compatible Minimum Pipe Size | 6 in |
Details
Item | Hydraulic Pipe Cutter |
Application | For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe |
Includes | Carrying Case, Hose, Pump |
For Use With | Remote Hydraulic Pump |
Features | Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in |
Oil Capacity | 1 qt |
Construction | Forged steel jaws, hardened steel chain |
Pipe Capacity | 4 to 12 in Cast Iron Water Main |
Pressure Range | 5700 to 6000 psi |
Wall Thickness | Varies |
Pipe Threading Product Grouping | Pipe Cutter |
Product Type | Hydraulic Pipe Cutter |
Minimum Operating Pressure | 5,700 psi |
Tool Series | 3890 |
Hydraulic Actuation | Hand Pump |
Maximum Operating Pressure | 6,000 psi |
Compatible Material Type | Cast Iron |
Description
Hydraulic Pipe Cutter, Product Type Hydraulic Pipe Cutter, Compatible Material Type Cast Iron, Compatible Maximum Pipe Size 24 in, Compatible Minimum Pipe Size 6 in, Hydraulic Actuation Hand Pump, Pressure Port Not Applicable, Maximum Operating Pressure 6,000 psi, Minimum Operating Pressure 5,700 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Includes Carrying Case, Hose, Pump, Tool Series 3890
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- PROTO 1-1/2" CARBON SCRAPER (PO2343)
- MILWAUKEE TOOL Light Carrier (ML14-46-2150)
- GROZ 3 Piece CRV Pliers Shock-Proof, Anti-Slip TPR Handle (31570)
- WHEELER-REX Hydraulic Pipe Cutter, 6 to 20 in Cap (5590-20)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 8 in Cap (2990-8)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 10 in Cap (2990-10)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 12 in Cap (2990-12)
- WHEELER-REX Sidekick III, 2 Die Heads (8993)
- WHEELER-REX Sidekick III, 60131, Manual, Die Head (8992)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in (63006)
- Wheeler-Rex Pipe Threading and Cutting Machines