Shop All Pipe Threading and Cutting Machines
Wheeler-Rex
Hydraulic Pipe Cutter, 2 to 12 in Cap
Mfr # 2990-12
Zoro # G4814144
product price: $3,008.99
/ea
Free Shipping & Returns
$3,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe
- Length 37 1/2 in
- Includes Carrying Case, Hose, Pump
- For Use With Remote Hydraulic Pump
- Features Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in
Product Information
- Brand Wheeler-Rex
- MFR # 2990-12
- Zoro # G4814144
- UPC # 662933377651
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Dimensions
Length | 37 1/2 in |
Tool Length | 37 1/2 in |
Compatible Minimum Pipe Size | 2 in |
Compatible Maximum Pipe Size | 12 in |
Details
Item | Hydraulic Pipe Cutter |
Application | For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe |
Includes | Carrying Case, Hose, Pump |
For Use With | Remote Hydraulic Pump |
Features | Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in |
Oil Capacity | 1 qt |
Construction | Forged steel jaws, hardened steel chain |
Pipe Capacity | 2 to 12 in Soil Pipe |
Pressure Range | 8700 to 9000 psi |
Wall Thickness | Varies |
Pipe Threading Product Grouping | Pipe Cutter |
Product Type | Hydraulic Pipe Cutter |
Compatible Material Type | Cast Iron |
Maximum Operating Pressure | 9,000 psi |
Minimum Operating Pressure | 8,700 psi |
Hydraulic Actuation | Hand Pump |
Tool Series | 2900 |
Description
Hydraulic Pipe Cutter, Product Type Hydraulic Pipe Cutter, Compatible Material Type Cast Iron, Compatible Maximum Pipe Size 12 in, Compatible Minimum Pipe Size 2 in, Hydraulic Actuation Hand Pump, Pressure Port Not Applicable, Maximum Operating Pressure 9,000 psi, Minimum Operating Pressure 8,700 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Includes Carrying Case, Hose, Pump, Tool Series 2900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Super Heavy Duty Automatic Center Punch (525002900)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8 in. (CTD34)
- KNIPEX Insulated Box End Wrench, 9/16 in, 7-9/32L (98 01 9/16)
- RIDGID Tube, Guide (56132)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 8 in Cap (2990-8)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- WHEELER-REX Hydraulic Pipe Cutter, 6 to 20 in Cap (5590-20)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 10 in Cap (2990-10)
- WHEELER-REX Sidekick III, 2 Die Heads (8993)
- RIDGID Automatic Threading Machine, Model 535A (535A)
- Wheeler-Rex Pipe Threading and Cutting Machines