Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Hook Jaw 48 In.
Mfr # 97481
Zoro # G7859354
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 31040, 4548
- Fits Brand Ridgid, Wheeler-Rex
- For Use With Straight Pipe Wrench
- Compatible with Manufacturer Model Number 31040, 4548
Product Information
- Brand Wheeler-Rex
- MFR # 97481
- Zoro # G7859354
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Hook Jaw 48" |
Impact Rated | No |
For Use With Mfr. Model Number | 31040, 4548 |
Fits Brand | Ridgid, Wheeler-Rex |
For Use With | Straight Pipe Wrench |
Compatible with Manufacturer Model Number | 31040, 4548 |
Compatible with Brand | Ridged, Wheeler-Rex |
Accessory Type | Hook Jaw |
Compatible with Manufacturer Part Number | 31040, 4548 |
Compatible Manufacturer Part Number | 31040, 4548 |
Compatible with Manufacturer Model Number [NEW] | 31040, 4548 |
Compatible Manufacturer Model Number | 31040, 4548 |
For Use with Mfr. Model Number | 31040, 4548 |
Description
Hook Jaw 48 In., Accessory Type Hook Jaw, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4NV21, Compatible with Manufacturer Model Number 31040, 4548, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 12 Point Deep Metric S (36-13MM)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 6 in. (M-206)
- POWERBUILT 1/2" Drive 16Mm Deep Impact Socket (647185)
- MILWAUKEE TOOL 9 in. 18 Tpi The Torch Sawzall Blades, 5PK (ML48-00-5788)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Dies NPT (837825)
- WHEELER-REX Dies NPT, 1 12R (837835)
- WESTWARD Clamp Holder (TT312026666G)
- Wheeler-Rex Power Tool Parts