Shop All Cutter Parts
Wheeler-Rex
Cutter Wheel for Ridge and Reed
Mfr # 8015
Zoro # G2981310
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reed, Ridge
- Impact Rated No
- For Use With Mfr. Model Number T10, T15, TC15, TC1Q, 0, 00, 10, 15, 20
- Product Type Replacement Cutter Wheel
- Compatible Material Aluminum, Brass, Copper, Steel
Product Information
- Brand Wheeler-Rex
- MFR # 8015
- Zoro # G2981310
- UPC # 662933171853
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Reed, Ridge |
Impact Rated | No |
Item | Cutter Wheel |
For Use With Mfr. Model Number | T10, T15, TC15, TC1Q, 0, 00, 10, 15, 20 |
Product Type | Replacement Cutter Wheel |
Compatible Material | Aluminum, Brass, Copper, Steel |
Compatible with Manufacturer Model Number | T10, T15, TC15, TC1Q, 0, 00, 10, 15, 20 |
Compatible with Brand | Reed, Ridgid |
Compatible with Manufacturer Model Number [NEW] | T10, T15, TC15, TC1Q, 0, 00, 10, 15, 20 |
Compatible Manufacturer Part Number | T10, T15, TC15, TC1Q, 0, 00, 10, 15, 20 |
Compatible with Manufacturer Part Number | T10, T15, TC15, TC1Q, 0, 00, 10, 15, 20 |
Compatible Grainger Part Number | 4CW54, 4CW55, 5A193 |
Compatible Manufacturer Model Number | T10, T15, TC15, TC1Q, 0, 00, 10, 15, 20 |
For Use with Mfr. Model Number | T10, T15, TC15, TC1Q, 0, 00, 10, 15, 20 |
Description
Cutter Wheel, Compatible with Manufacturer Model Number T10, T15, TC15, TC1Q, 0, 00, 10, 15, 20, Compatible Material Aluminum, Brass, Copper, Steel, Compatible with Grainger Part Number 4CW54, 4CW55, 5A193, Compatible with Brand Reed, Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .8115 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485095)
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Canadavas, Black, Black, Water Resistant Canvas (5528)
- DANTONA Power Tool Battery, TOOL-436LI-30 (TOOL-436LI-30)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- WHEELER-REX Blade, Wheeler Rex (3293)
- WHEELER-REX Snipper Blade (5296)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- WHEELER-REX Mini Snipper, 1/8" to 1-1/4" PTFE (5191)
- WHEELER-REX Replacement Chain, For 79014 Glass Cutter (7914)
- JET Mobile Base Extension Kit For 708119 (708158)
- Wheeler-Rex Hand Tool Parts