Shop All Cutter Parts
Wheeler-Rex
Blade, Wheeler Rex
Mfr # 3293
Zoro # G0385957
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wheeler-Rex
- Impact Rated No
- For Use With Mfr. Model Number 3290, 3490
- Application Internal Plastic Pipe
- Compatible with Manufacturer Model Number 3290, 3490
Product Information
- Brand Wheeler-Rex
- MFR # 3293
- Zoro # G0385957
- UPC # 662933140453
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Wheeler-Rex |
Impact Rated | No |
Item | Blade |
For Use With Mfr. Model Number | 3290, 3490 |
Application | Internal Plastic Pipe |
Compatible with Manufacturer Model Number | 3290, 3490 |
Compatible with Brand | Wheeler-Rex |
Features | For PVC and ABS Plastic Pipe |
Accessory Type | Replacement Blade |
For Use With | Internal Plastic Pipe Cutters |
Product Type | Replacement Cutter Blade |
Compatible Material | Plastic |
Compatible Mfr. Model No. | 3290, 3490 |
Compatible Threader Mfr. Model No. | 3290, 3490 |
Compatible Threader Manufacturer Part Number | 3290, 3490 |
Compatible Manufacturer Part Number | 3290, 3490 |
Description
Blade, Product Type Replacement Cutter Blade, Compatible Threader Manufacturer Part Number 3290, 3490, Application Internal Plastic Pipe, Compatible Cutter Grainger Part Number 58KN84, 58KN85, Features For PVC and ABS Plastic Pipe, Fits Brand Wheeler-Rex, For Use With Internal Plastic Pipe Cutters, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- ZORO SELECT Carbide End Mill, 9.0mm, 2FL, Single, 63.0mm (221-001490)
- RIDGID Threading Die Head, 2 1/2-4 In (714)
- BON TOOL Bon 34-223 Aluminum Level 36" (34-223)
- WHEELER-REX Auto C Cutter, 3/4", 22.2mm (5691)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- WHEELER-REX Blade, Wheeler Rex (1293)
- WHEELER-REX Snipper Blade (5296)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- WHEELER-REX Replacement Chain, For 79014 Glass Cutter (7914)
- GREENLEE Stud-Draw 1/4-28X3.72 (60115)
- Wheeler-Rex Cutter Parts