Shop All Tape Measures
Wheeler-Rex
6 ft./2M Diameter Tape, Metric
Mfr # 71
Zoro # G7079199
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Wrap-a-Round/Diameter Tape Measure
- Blade Length 2m
Product Information
- Brand Wheeler-Rex
- MFR # 71
- Zoro # G7079199
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Dimensions
Blade Length | 2m |
Details
Tape Measure Product Grouping | Wrap-a-Round/Diameter Tape Measure |
Item | Diameter Tape,6ft,English/Metric |
Description
When it comes to measuring up, the Wheeler-Rex 71 6 ft./2M Diameter Tape is your best bet. This 6 ft./2M diameter tape is designed with a metric and imperial scale. The Wheeler-Rex 71 6 ft./2M Diameter Tape is an ideal tool for home improvement projects or auto repairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 16"Groove Joint Plier (641395)
- POSI LOCK Cage, For Hydraulic Puller (PH-20653)
- WESTWARD Chain Wrench, Overall L 12 in. (39CG43)
- KRAFT TOOL Elite Series SS, 8"x6" 3/4"R (CFE104K)
- KOMELON Komelon The Professional Chrome Tape Measure (416 HV)
- MIGHTY MAXX Tape Measure Rubberized 16ft (083-10211)
- LEARNING ADVANTAGE Tape Measures, 10 Per Pack, PK3 (7614)
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- HOLEX Tape Measure, Tape Length: 8m (462010 8)
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure (DWHT38130S)
- FLANGE WIZARD Flange Wizard 496-89754 Universal Magnetic Tapeholder (496-89754)
- Wheeler-Rex Measuring and Layout Tools