Shop All Pipe Wrenches
Wheeler-Rex
12" L 2" Cap. Iron Straight Iron Pipe Wrench, 12"
Mfr # 4512
Zoro # G7077038
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Jaw Capacity 2"
- Handle Material Iron
- Jaw Type Replaceable
- Features Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release
Product Information
- Brand Wheeler-Rex
- MFR # 4512
- Zoro # G7077038
- UPC # 662933151206
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 12" |
Details
Item | Straight Iron Pipe Wrench,12" |
Jaw Capacity | 2" |
Handle Material | Iron |
Jaw Type | Replaceable |
Features | Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release |
Handle Type | I-Beam, Straight |
Material | Heat Treated Alloy Steel |
Description
Straight Iron Pipe Wrench,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-24MM)
- FEIN CG 15-125 BLP Compact Angle Grinder 5 in (72227660120)
- WESTWARD Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX63)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3812RF)
- WHEELER-REX 18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" (4718)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- X1 TOOLS 14 Aluminum Pipe Wrench 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1010x1)
- MILWAUKEE TOOL 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (48-22-7108)
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (6ATY7)
- Wheeler-Rex Wrenches