Shop All Sockets
Wheeler-Rex
1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points
Mfr # 947
Zoro # G4819254
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 6 in
Product Information
- Brand Wheeler-Rex
- MFR # 947
- Zoro # G4819254
- UPC # 662933119701
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 6 in |
Size | 17mm |
Socket Depth | Deep |
Socket Sizes | 17mm |
Socket Size | 17 mm |
Description
Socket, Socket Size 17 mm, 6-Point, Alloy Steel, Zinc Plated, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- BWT 2Pc Repl Bit Set (58745)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 11/64 inch (R1011/64)
- CMT ITK Fine Cut Off Saw Blade, 10" dia (252.060.10)
- WHEELER-REX 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (987)
- WHEELER-REX 1/2 in Drive, 1-15/16" 6 pt SAE Socket, 6 Points (984)
- WHEELER-REX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (944)
- WHEELER-REX 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (981)
- WHEELER-REX 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (978)
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (44327)
- Wheeler-Rex Sockets