Shop All Sockets
Wheeler-Rex
1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points
Mfr # 985
Zoro # G4819263
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 6 3/4 in
Product Information
- Brand Wheeler-Rex
- MFR # 985
- Zoro # G4819263
- UPC # 662933120851
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 6 3/4 in |
Size | 1-7/16" |
Socket Depth | Deep |
Socket Sizes | 1-7/16 in |
Socket Size | 1 7/16 in |
Description
Socket, Socket Size 1 7/16 in, 6-Point, Alloy Steel, Zinc Plated, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- 3M Self-Generated Vacuum Hose Swivel Exhaust Asmbly, 1in/28, 1/pk (28156)
- WILLIAMS Hand Impact Driver, 3/8 in Drive, 5 in OAL (JHWBHMD-30)
- EAZYPOWER 2 Security Phil Bit (19932)
- WHEELER-REX 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (987)
- WHEELER-REX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (944)
- WHEELER-REX 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (945)
- WHEELER-REX 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (982)
- WHEELER-REX 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (986)
- WHEELER-REX 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (978)
- TEKTON 1/2 Inch Drive x 38 mm Deep 6-Point Socket (SHD23138)
- Wheeler-Rex Sockets & Ratchets