Shop All Socket Sets
Wheeler-Rex
1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated
Mfr # 962
Zoro # G4819184
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Std. Socket Point Styles Included None
- Number of Pieces 4
- Impact Rated Yes
- Flex Socket Point Styles Included None
- Sockets Included 1-1/4 in, 1-1/8 in, 15/16 in
Product Information
- Brand Wheeler-Rex
- MFR # 962
- Zoro # G4819184
- UPC # 662933120059
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 15/16 in to 1 1/4 in |
Socket Depth | Deep, Standard |
Container Width | 15 in |
Container Length | 11 in |
Socket Length | 6 1/8 in, 6 1/4 in, 6 3/8 in |
Socket Size | 1 1/4 in, 1 1/8 in, 15/16 in |
Standard Socket Style/Size | Standard 6-Point: 15/16 in, 1 1/8 in, 1 1/4 in |
Deep Socket Size | 1 1/4 in, 1 1/8 in, 15/16 in |
Standard Socket Size | 1 1/4 in, 1 1/8 in, 15/16 in |
Deep Socket Style/Size | Deep 6-Point: 15/16 in, 1 1/8 in, 1 1/4 in |
Container Height | 3 1/2 in |
Description
Product details about the WHEELER-REX - 962 Deep Socket Set.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 962 Deep Socket Set is a comprehensive toolset designed for various applications. It includes three standard sockets of sizes: 1 1/4 in, 1 1/8 in, and 15/16 in. These socket sizes range from the smallest at 15/16 inch to the largest at 1-1/4 inches. The set also features deep sockets with similar dimensions, providing versatility for different tasks. Each socket has a length varying between approximately six to six and a half inches, offering adequate reach when working on fasteners.
Crafted from durable alloy steel material, this deep socket set is built to withstand high impact work conditions. Its zinc-plated finish adds an extra layer of protection against corrosion and wear over time. The sockets are shaped as standard or deep six-point styles that provide firm grip and reduce slippage while handling nuts type fasteners.
This four-piece kit comes neatly packed in a molded fit plastic case measuring about eleven by fifteen inches with a height of three and half inches for easy storage and transportation. Although drive tools are not included within this set, it's compatible with pear head ratchets measuring eleven inches long which need to be purchased separately. This product does not have non-sparking or non-magnetic properties nor insulated features but it's tether capable allowing secure attachment during elevated work scenarios.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 962 Deep Socket Set is a comprehensive toolset designed for various applications. It includes three standard sockets of sizes: 1 1/4 in, 1 1/8 in, and 15/16 in. These socket sizes range from the smallest at 15/16 inch to the largest at 1-1/4 inches. The set also features deep sockets with similar dimensions, providing versatility for different tasks. Each socket has a length varying between approximately six to six and a half inches, offering adequate reach when working on fasteners.
Crafted from durable alloy steel material, this deep socket set is built to withstand high impact work conditions. Its zinc-plated finish adds an extra layer of protection against corrosion and wear over time. The sockets are shaped as standard or deep six-point styles that provide firm grip and reduce slippage while handling nuts type fasteners.
This four-piece kit comes neatly packed in a molded fit plastic case measuring about eleven by fifteen inches with a height of three and half inches for easy storage and transportation. Although drive tools are not included within this set, it's compatible with pear head ratchets measuring eleven inches long which need to be purchased separately. This product does not have non-sparking or non-magnetic properties nor insulated features but it's tether capable allowing secure attachment during elevated work scenarios.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2", SAE, Black Oxide (54RZ45)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5322)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.80mm (C18958)
- WESTWARD Center Punch, 5/16 In Hex, 4 5/8 In L (2AJC8)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated (961)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (960)
- PERFORMANCE TOOL 22-Pc 1/4 In Dr. Metric Socket Set Tool Set, W36904 (W36904)
- Wheeler-Rex Socket Sets