Shop All Socket Sets
Wheeler-Rex
1/2" Drive Deep Socket Metric 5 Pieces 19 to 30 mm , Zinc Plated
Mfr # 941
Zoro # G4819236
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deep Socket Point Styles Included 6
- Sockets Included 19mm, 22mm, 24mm, 30mm
- Socket Size Range 19 to 30 mm
- Number of Pieces 5
- Std. Socket Point Styles Included None
Product Information
- Brand Wheeler-Rex
- MFR # 941
- Zoro # G4819236
- UPC # 662933119404
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 19 to 30 mm |
Drive Size | 1/2" |
Socket Depth | Deep, Standard |
Socket Length | 6 in, 6 1/8 in, 6 1/4 in, 6 3/8 in |
Standard Socket Size | 19 mm, 22 mm, 24 mm, 30 mm |
Deep Socket Size | 19 mm, 22 mm, 24 mm, 30 mm |
Standard Socket Style/Size | Standard 6-Point: 19 mm, 22 mm, 24 mm, 30 mm |
Socket Size | 19 mm, 22 mm, 24 mm, 30 mm |
Container Height | 3 1/2 in |
Deep Socket Style/Size | Deep 6-Point: 19 mm, 22 mm, 24 mm, 30 mm |
Container Width | 15 in |
Container Length | 11 in |
Description
Socket Wrench Set, Alloy Steel, Zinc Plated, 1/2 in, Impact Rated Yes, Socket Depth Deep, Standard, Socket Length 6 in, 6 1/8 in, 6 1/4 in, 6 3/8 in, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 19 mm, 22 mm, 24 mm, 30 mm, Standard Socket Count/Style (4) 6-Point, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 19 mm, 22 mm, 24 mm, 30 mm, Deep Socket Count/Style (4) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.415 In, Black (911141500)
- RAINDRIP CLAMP N PIERCE 5PK (CNP05B)
- DASCO PRO Pin Punch, 3/32 Tip x 5-1/2" L (581)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/16" Tip Size, 6 5/32 in Long, 13/32 in Short (19212)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated (961)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (962)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Deep Metric Socket Set (80554)
- Wheeler-Rex Sockets & Ratchets