Shop All Showerheads and Tub Faucets
Whedon Products
Whedon 4003660 2.5 GPM Blaster Chrome Plastic 1 Settings Showerhead
Mfr # 4003660
Zoro # G103896385
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whedon Products
- MFR # 4003660
- Zoro # G103896385
- UPC # 43433671430
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
Features
- Finish-Chrome
- Material-Plastic
- Number of Spray Settings-1 settings Product Type-Showerhead
- Flow Rate-2.5 gpm
- Width-2.75 in.
- Height-4 in.
- Length-4 in. Showerhead Face Diameter-2.75 in. ADA Compliant-No
- Connection Size-1/2 in.
- 48 spray jets
- Easy to clean
- Extra wide spray
- Refreshing and invigorating
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B7030924)
- LASCO FITTINGS Black Cut-Off Nipple (M461005)
- ELKAY Drain Fit, 1.5", Chro Platd Brss, Grid, Tail (LK174LO)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013)
- WHEDON PRODUCTS Whedon Products DP80C Stainless Steel Mesh Shower Stall Strainer (4876660)
- WHEDON PRODUCTS Whedon SaverShower Plus Shower Head, 1.8 gpm, Brass, Chrome (USP1C)
- WHEDON PRODUCTS Whedon Products USB3C Shower-Head 1.5Gpm Ultra Saver (6292197)
- MOEN Colinet Brushed Gold M-CORE 3-Series Shower Only (UTS344302BG)
- MOEN Wand Kit (131380SL)
- ROHL Volume Controls And Diverte, Polished Nickel, Wall (A4212LMPNTO)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Smoked (SHD7074)
- Whedon Products Showerheads and Tub Faucets