Shop All Showerheads and Tub Faucets
Whedon
Flopro Mssg Hnd Shwr Wht
Mfr # AFM5C
Zoro # G8643989
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Whedon
- MFR # AFM5C
- Zoro # G8643989
- UPC # 43433164536
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
Experience the versatility of European style hand held showering take the shower down and direct the spray right where you want it. With the Flow Pro Massage you have 3 spray styles to choose from plus a water saving pause setting. Simply turn the face plate and the spray style changes from hard shower spray to a combination hard spray and pulsating massage to concentrated pulsating massage only and finally to a slow trickle or pause setting to temporarily shut the water flow down. System includes a 59 shower hose and Swivel Arm Bracket with Power Boost that allows you to increase the force of the shower for low pressure situations. Rated at 2.5 GPM max flow rate complies with federal codes but not legal for sale in CA or CO.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- ZURN Trench Gasket, EPDM Rubber (63253001)
- SANITUBE I-Line 90 degrees Elbow-304, 4" Female (2CI4-400)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 3/4 in x 3/4 in Tube Size (77022)
- WHEDON Showersavr Std Ultra1.5 (USB3C)
- WHEDON Shower Arm Adptr Gerber (GER1C)
- WHEDON Showerhead Chrome 2.5Gpm (BL4C)
- WHEDON Shower Arm Adptr Am Std (AS1C)
- WHEDON Shower Arm Adptr Pfister (PF1C)
- WHEDON Super Flex Shower Hose96 (AF106C)
- MOEN Verso 8-Function 7in Diameter Showerhead with Handshower in Brushed Nickel (220C5BN)
- Whedon Showerheads and Tub Faucets