Shop All Vial & Bottle Racks
Wheaton
Vial Rack, Holds 96, PK5
Mfr # 985750
Zoro # G5926846
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Height 7/8 in
- Number of Compartments 96
- Length 7 9/32 in
Product Information
- Brand Wheaton
- MFR # 985750
- Zoro # G5926846
- Country of Origin Taiwan, Province of China
- Category Vial & Bottle Racks
Dimensions
Height | 7/8 in |
Length | 7 9/32 in |
Width | 4 59/64 in |
Overall Width | 4 7/8 in |
Overall Height | 7/8 in |
Overall Diameter | 0.4 in |
Tube Size | 9.5 mm |
Overall Length | 7 1/4 in |
Details
Item | Tube Rack |
Color | White |
Material | Polypropylene |
Number of Compartments | 96 |
For Use With | 8 mm x 40 mm Shell Vials and Tubes Up to 9 mm In Diameter |
Autoclavable | No |
Product Type | Vial Rack |
Total Holding Capacity | (96) Positions |
Description
Item Tube Rack, Number of Compartments 96, Autoclavable No, Material Polypropylene, White, Height 7/8 in, Length 7 9/32 in, Width 4 59/64 in, For Use With 8 mm x 40 mm Shell Vials and Tubes Up to 9 mm In Diameter, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- BEING SCIENTIFIC Bath (BWB-22)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- WHEATON Vial Rack, Holds 48, PK5 (868804)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- SP SCIENCEWARE Bottle and Vial Rack, 6, Polypropylene (F18514-0030)
- Wheaton Vial & Bottle Racks