Shop All Vial & Bottle Racks
Wheaton
Vial Rack, Holds 90, PK5
Mfr # 868810
Zoro # G5941704
original price:
$214.83
8% off
new price: $196.99
/pk 5, $39.40/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 11/16 in
- Material Polypropylene
- Height 1 3/16 in
- Number of Compartments 90
- Length 12 63/64 in
Product Information
- Brand Wheaton
- MFR # 868810
- Zoro # G5941704
- Country of Origin Taiwan, Province of China
- Category Vial & Bottle Racks
Dimensions
Width | 6 11/16 in |
Height | 1 3/16 in |
Length | 12 63/64 in |
Overall Height | 1 1/4 in |
Overall Width | 6 3/4 in |
Overall Length | 13 in |
Tube Size | 17.1 mm |
Overall Diameter | 0.7 in |
Details
Item | Tube Rack |
Material | Polypropylene |
Number of Compartments | 90 |
For Use With | Sample and Serum Vials Up to 17 mm In Diameter |
Color | White |
Autoclavable | No |
Product Type | Vial Rack |
Total Holding Capacity | (90) Positions |
Description
Item Tube Rack, Number of Compartments 90, Autoclavable No, Material Polypropylene, White, Height 1 3/16 in, Length 12 63/64 in, Width 6 11/16 in, For Use With Sample and Serum Vials Up to 17 mm In Diameter, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm 2 in x 250 Ft. (120762)
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- EXTECH Dissolved Oxygen Meter (DO600)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- WHEATON Vial Rack, Holds 48, PK5 (868804)
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-1640)
- Wheaton Vial & Bottle Racks