Shop All Vial & Bottle Racks
Wheaton
Vial Rack, Holds 36, PK5
Mfr # 868805
Zoro # G5984291
product price: $178.99
/pk 5, $35.80/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 36
- Height 1 3/32 in
- Color White
- Width 3 37/64 in
- Length 12 43/64 in
Product Information
- Brand Wheaton
- MFR # 868805
- Zoro # G5984291
- Country of Origin Taiwan, Province of China
- Category Vial & Bottle Racks
Dimensions
Height | 1 3/32 in |
Width | 3 37/64 in |
Length | 12 43/64 in |
Overall Height | 1 1/8 in |
Overall Width | 3 5/8 in |
Overall Length | 12 5/8 in |
Overall Diameter | 0.9 in |
Tube Size | 23.1 mm |
Details
Item | Tube Rack |
Number of Compartments | 36 |
Color | White |
For Use With | 60 mL, 100 mL, 20 mL Headspace Vials, Serum Bottles and Vials, and Sample Vials Up to 23 mm In Diameter |
Material | Polypropylene |
Autoclavable | No |
Product Type | Vial Rack |
Total Holding Capacity | (36) Positions |
Description
Item Tube Rack, Number of Compartments 36, Autoclavable No, Material Polypropylene, White, Height 1 3/32 in, Length 12 43/64 in, Width 3 37/64 in, For Use With 60 mL, 100 mL, 20 mL Headspace Vials, Serum Bottles and Vials, and Sample Vials Up to 23 mm In Diameter, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- UNITED SCIENTIFIC Micro Spatula, Stainless Steel, 21 Cm Lo (SSFT08)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- WHEATON Vial Rack, Holds 48, PK5 (868804)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- WHEATON Vial Rack, Holds 96, PK5 (985750)
- SP SCIENCEWARE Rack. PP. serum vial. 72 place (F18513-0072)
- Wheaton Vial & Bottle Racks