Shop All Vials
Wheaton
Vial, Clear, 1mL, Neck Size 13-425, PK12
Mfr # W986254NG
Zoro # G9187757
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure Yes
- Labware Closure Liner Material PTFE/Rubber
- Special Features Conical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Product Information
Dimensions
Height | 44mm |
Neck Size | 13-425 mm |
Dia. | 13mm |
Labware Height - Metric | 44 mm |
Overall Height - Metric | 44 mm |
Screw Closure Size | 13-425 mm |
Body Diameter - Metric | 13 mm |
Description
1.0 mL V-Vial, Clr,13-425 S/T Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK10 (QT-10)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- TEXWIPE Swab, Micro Absorbond, Poly Tip, PK500 (TX759B)
- WHEATON Sample Vial, 8mL, PK144 (224884)
- WHEATON Sample Vial, 4mL, PK144 (W224582)
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- WHEATON Sample Vial, 16mL, PK144 (224886)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- GLOBE SCIENTIFIC Cryogenic Vial, 12.5mm Dia, Clear, PK500 (3001)
- Wheaton Vials