Shop All Vials
Wheaton
Vial, Amber, 30mL, Neck Size 28.5mm, PK500
Mfr # 226733
Zoro # G9186040
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type III Soda Lime Glass
- Labware Height - Metric 58 mm
- Labware Body Color Amber
- Labware Capacity - Metric 30 mL
Product Information
Dimensions
Labware Height - Metric | 58 mm |
Dia. | 36mm |
Neck Size | 28.5 mm |
Height | 58mm |
Body Diameter - Metric | 36 mm |
Overall Height - Metric | 58 mm |
Details
Item | Big Mouth Vial |
Labware Basic Material | Glass |
Labware Body Material | Type III Soda Lime Glass |
Labware Body Color | Amber |
Labware Capacity - Metric | 30 mL |
Material of Construction | Soda Lime Glass, Type III |
Special Features | Large Labeling Surface, Pet Vial is an Alternative to Glass and Costs Less to Ship, use with Wheaton(R) Tamper Evident Safety Cap |
Capacity | 30ml |
Color | Amber |
Glassware Class | B |
Product Type | Vial |
Basic Material | Glass |
Capacity - Metric | 30 mL |
USP Specification | Type III |
Capacity - English | 1.01 fl oz |
Body Material | Soda Lime Glass |
Number of Vials Included | 500 |
Body Color | Amber |
Description
30 mL Uni-Dose Vial,Type III Amb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spatula, Stainless Steel, Flat And, PK 10 (SSSP08)
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 (5111628V-26)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- OAKTON ZERO OXYGEN SOLUTION OAKTON OAKTON 500 (WD-00653-00 .)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- WHEATON Vial, Clear, 10mL, Neck Size 24-400, PK6 (W986260NG)
- WHEATON Cryogenic Vial Rack, Polypropylene, PK5 (W985810)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- WHEATON Cryoelite, Strl, 2mL, FS, Blu Cap, PP, PK500 (W985868)
- BEL-ART Bel-Art Scienceware Stak-A-Tray System, Small tray (H18610-0470)
- Wheaton Vials