Shop All Vials
Wheaton
Vial, Amber, 30mL, Neck Size 28.5mm, PK300
Mfr # 226773
Zoro # G9185955
product price: $380.99
/pk 300, $1.27/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polyethylene Terephthalate (PET)
- Dia. 36mm
- Capacity 30ml
- Special Features Large Labeling Surface, Pet Vial is an Alternative to Glass and Costs Less to Ship, use with Wheaton(R) Tamper Evident Safety Cap
Product Information
Dimensions
Dia. | 36mm |
Labware Height - Metric | 58 mm |
Height | 58mm |
Neck Size | 28.5 mm |
Overall Height - Metric | 55 mm |
Body Diameter - Metric | 34 mm |
Details
Item | Big Mouth Vial |
Labware Basic Material | Plastic |
Labware Body Material | Polyethylene Terephthalate (PET) |
Capacity | 30ml |
Special Features | Large Labeling Surface, Pet Vial is an Alternative to Glass and Costs Less to Ship, use with Wheaton(R) Tamper Evident Safety Cap |
Color | Amber |
Labware Body Color | Amber |
Labware Capacity - Metric | 30 mL |
Material of Construction | PET |
Capacity - English | 1.01 fl oz |
Product Type | Vial |
Capacity - Metric | 30 mL |
Basic Material | Plastic |
USP Specification | Type III |
Body Color | Amber |
Body Material | PET |
Number of Vials Included | 300 |
Description
30 mL Uni-Dose Vial, Pet Amb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Disposable Inoculating Loop, 10, PK 1000 (06231-04)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- LAMOTTE Test Strip, Peracetic Acid, PK50 (3000LR)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986254NG)
- WHEATON Sample Vial, 8mL, PK144 (224884)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- WHEATON Sample Vial, 4mL, PK144 (W224582)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- WHEATON Sample Vial, 20mL, PK500 (986532)
- WHEATON Sample Vial, 20mL, PK500 (986548)
- Wheaton Vials