Wheaton

Vial, 6mL, Neck Size 15-425, PK1000


product price: $249.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Includes Closure Yes
  • Labware Closure Liner Material Unlined
  • Glassware Class A
See all product information

Product Information

  • Brand Wheaton
  • MFR # 986644
  • Zoro # G9186305
  • Country of Origin United States
  • Category Vials

Dimensions

Neck Size 18 mm
Height 58mm
Dia. 17mm
Labware Height - Metric 58 mm
Body Diameter - Metric 17 mm
Overall Height - Metric 57 mm

Description

6 mL Sampule, HDPE, 18 mm PP Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.