Shop All Lab Needles & Syringes
Wheaton
Syringe, Luer Lock Metal, 5mL, PK3
Mfr # W851011
Zoro # G6908072
product price: $57.29
/pk 3, $19.10/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock Metal, Dosys 155
- Material Borosilicate Glass
- Capacity 5 mL
- Body Material Borosilicate Glass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Product Information
- Brand Wheaton
- MFR # W851011
- Zoro # G6908072
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Luer Lock Metal, Dosys 155 |
Material | Borosilicate Glass |
Capacity | 5 mL |
Body Material | Borosilicate Glass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Barrel Material | Borosilicate Glass |
Graduation Increments - Metric | 0.2 mL |
Reusable | Reusable |
Includes Graduations | Yes |
Syringe Type | Luer Lock |
Maximum Graduation - Metric | 5 mL |
Capacity - English | 0.16 fl oz |
Minimum Graduation - Metric | 0.2 mL |
Capacity - Metric | 5 mL |
Description
5 mL Syringe, Luer Lock Metal, Dosys 155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- OHAUS pH Meter, LCD, IP54 (ST300-G)
- QORPAK Bottle, Narrow, 2 Oz, Boston Round, PK24 (GLC-01908)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- HENKE-JECT Disposable Syringe, Luer Slip, 1 mL, PK100 (8300014579)
- UNITED SCIENTIFIC Straight Teasing Needle, PK 12 (NEDPL1-PK/12)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- Wheaton Lab Utensils