Shop All Lab Needles & Syringes
Wheaton
Syringe, 2 Rings, Integeral Luer Lock, 5mL
Mfr # W852026
Zoro # G7075616
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Rings, Integral Luer Lock
- Capacity 5 mL
- Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
- Body Material Borosilicate Glass/Stainless Steel/Ni-Cr Brass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Product Information
- Brand Wheaton
- MFR # W852026
- Zoro # G7075616
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | 2 Rings, Integral Luer Lock |
Capacity | 5 mL |
Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Body Material | Borosilicate Glass/Stainless Steel/Ni-Cr Brass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Includes Graduations | Yes |
Barrel Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Maximum Graduation - Metric | 5 mL |
Attachment Type | Luer Lock |
Syringe Type | Luer Lock |
Capacity - Metric | 5 mL |
Capacity - English | 0.16 fl oz |
Minimum Graduation - Metric | 0.5 mL |
Graduation Increments - Metric | 0.5 mL |
Description
0.5 - 5mL Classic Syringe, Two Ring Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600819-1)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- AMSCOPE 6V 30W G4 Halogen Bulb for Select Microscopes (BH-6V30W)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0622)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK50 (MSB10-50)
- FORTUNA Glass Syringe, Metal Luer Lock, 50 mL (7.140-45)
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK450 (MS1B)
- Wheaton Lab Utensils