Shop All Caps
Wheaton
Straight Plug Stopper, Rubber, Red, PK1000
Mfr # 224100-172
Zoro # G9186479
product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Neck Size 20 mm
- Material of Construction Rubber
- Liner None
- Liner Material None
Product Information
Dimensions
Neck Size | 20 mm |
Details
Color | Red |
Material of Construction | Rubber |
Item | Stopper |
Liner | None |
Liner Material | None |
Autoclavable | Yes |
Product Type | Vial Stopper |
Material | Rubber |
For Labware Type | Vials |
Description
20 mm Stopper, St Plug (13X20) Red Rub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ignition Points Condenser Kit For Briggs & Stratton 294628 450-007 (450-007)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 3000mL, PK4 (5YGZ9)
- OHAUS pH Solution, 30mL (30100424)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077R)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON GL14 Screw Cap, PP, for hose connec, PK 2 (1129814)
- WHEATON Dropper Tip Cap, PK100 (242520)
- TRICORBRAUN Cork 30X12 Matte Black Synthetic Bgd Top, 19.6Mm Dia Black Synthetic Shank, T Top Bar Top (138854)
- Wheaton Labware