Shop All Microscope Slide Staining Jars
Wheaton
Staining Jar w/Cover, Cap. 16 Slides, PK6
Mfr # 900620
Zoro # G9186497
product price: $199.99
/pk 6, $33.33/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 47 mm
- Width 26 mm
- For Use With 3 x 1 in (75 x 25 mm) Slides
- Depth 85 mm
Product Information
- Brand Wheaton
- MFR # 900620
- Zoro # G9186497
- Country of Origin Czechia
- Category Microscope Slide Staining Jars
Dimensions
Height | 47 mm |
Width | 26 mm |
Depth | 85 mm |
Size | 47 L x 26 W x 85 Dmm |
Details
Material | Glass |
For Use With | 3 x 1 in (75 x 25 mm) Slides |
Item | Staining Jar |
Application | Histology |
Color | Clear |
Capacity | 16 Slides |
Product Type | Coplin Jar with Cap |
Description
16 Slide Staining Jar With Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 25mm, PK100 (NY0225100)
- DIGI-SENSE Thermistor Probe, 304 SST, 5 / 32" Dia, (08491-06)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- WHEATON Slide Staining Dish, Handle Only 20, PK6 (900205)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- AMSCOPE Gram Staining Kit (SK-4G)
- AMSCOPE Introduction to Microbiology Bacterial Growth and Staining Kit (SK-104)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- Wheaton Slides & Slide Containers