Shop All Microscope Slide Staining Jars
Wheaton
Staining Jar, 4 Cover Slips, 44mm H
Mfr # W900180
Zoro # G9187696
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 44 mm
- For Use With Cover Slips
- Capacity 4 Cover Slips
- Diameter 50 mm
Product Information
- Brand Wheaton
- MFR # W900180
- Zoro # G9187696
- Country of Origin Portugal
- Category Microscope Slide Staining Jars
Dimensions
Height | 44 mm |
Diameter | 50 mm |
Details
Material | Glass |
For Use With | Cover Slips |
Item | Staining Jar |
Capacity | 4 Cover Slips |
Product Type | Columbia Jar with Cap |
Description
Staining Jar,Col , For Cover Slips, 1/Cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- CORNING PYREX 13 x 100 mm Disposable Roun, PK 250 (99449-13)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- RPI YPD Broth, 500 G (Y20090-500.0)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- WHEATON Slide Staining Dish, Handle Only 20, PK6 (900205)
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- AMSCOPE Microbiology Science Fair Kit for Growing Bacteria and other Microorganisms (SK-103)
- Wheaton Slides & Slide Containers