Shop All Microscope Slide Staining Jars
Wheaton
Staining Jar, 4 Cover Slips, 44mm H, PK6
Mfr # W900180-6
Zoro # G9187678
product price: $180.99
/pk 6, $30.17/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 44 mm
- For Use With Cover Slips
- Capacity 4 Cover Slips
- Diameter 50 mm
Product Information
- Brand Wheaton
- MFR # W900180-6
- Zoro # G9187678
- Country of Origin Portugal
- Category Microscope Slide Staining Jars
Dimensions
Height | 44 mm |
Diameter | 50 mm |
Details
Material | Glass |
For Use With | Cover Slips |
Item | Staining Jar |
Capacity | 4 Cover Slips |
Product Type | Columbia Jar with Cap |
Description
Staining Jar,Col , For Cover Slips, 6/Cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63060 Cable Cutter (13113)
- AFS Angular Vein Forcep 12-7" Shank (640400)
- SP BEL-ART Nickel-Plated Brass Liquid Sampler, 50 m (H37827-0000)
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- WHEATON Slide Staining Dish, Handle Only 20, PK6 (900205)
- AMSCOPE Gram Staining Kit (SK-4G)
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- Wheaton Slides & Slide Containers