Shop All Microscope Slide Staining Jars
Wheaton
Staining Dish w/Cover, Cap. 50 Slides, PK3
Mfr # 900403
Zoro # G9186381
product price: $425.99
/pk 3, $142.00/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 185 mm
- Width 88 mm
- For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides
- Depth 78 mm
Product Information
- Brand Wheaton
- MFR # 900403
- Zoro # G9186381
- Country of Origin Czechia
- Category Microscope Slide Staining Jars
Dimensions
Height | 185 mm |
Width | 88 mm |
Depth | 78 mm |
Size | 185 L x 88 W x 78 Dmm |
Details
Material | Glass |
For Use With | 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides |
Item | Staining Dish |
Application | Histology |
Color | Clear |
Capacity | 50 Slides |
Product Type | Staining Dish with Cover |
Description
Dish And Cover Only, 50 Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543)
- YSI Cal Solution, EC, 10 mS/cm, 1 Qt (3163)
- AQUAPHOENIX SCIENTIFIC Test Kit, Neutralizing Amine (TK1080-Z)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-H)
- WHEATON Slide Staining Dish, Handle Only 20, PK6 (900205)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- AMSCOPE Microbiology Science Fair Kit for Growing Bacteria and other Microorganisms (SK-103)
- AMSCOPE Introduction to Microbiology Bacterial Growth and Staining Kit (SK-104)
- Wheaton Slides & Slide Containers