Shop All Microscope Slide Staining Jars
Wheaton
Staining Dish w/Cover, Cap. 40 Slides, PK6
Mfr # 900303
Zoro # G9186208
product price: $649.99
/pk 6, $108.33/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Height 121 mm
- Width 90 mm
- For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides
- Application Histology
Product Information
- Brand Wheaton
- MFR # 900303
- Zoro # G9186208
- Country of Origin Czechia
- Category Microscope Slide Staining Jars
Dimensions
Height | 121 mm |
Width | 90 mm |
Size | 121 L x 90 W x 66 Dmm |
Depth | 66 mm |
Details
Material | Glass |
For Use With | 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides |
Item | Staining Dish Set |
Application | Histology |
Capacity | 40 Slides |
Color | Clear |
Product Type | Staining Dish Set |
Description
Dish And Cover, 16, 20 And 30 Slide Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- YSI Cap Membrane Kit, For Use With YSI 5202 (5913)
- INSTOCK Balance Table, 700 lb. Load Capacity (GRBT4824)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- WHEATON Slide Staining Dish, Handle Only 20, PK6 (900205)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- JORGENSEN Gram Stain, Decolorizer, 250ml (7230)
- AMSCOPE Vital Stain Kit for Living Cells – Microscope Slide Stains, Pipettes & 72 Slides (SK6-72P100S22-PP10)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- Wheaton Slides & Slide Containers