Shop All Microscope Slide Staining Jars
Wheaton
Staining Dish Cover, 91 L x 71 Wmm, PK3
Mfr # 900202
Zoro # G9186156
product price: $67.99
/pk 3, $22.66/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Height 91 mm
- Width 71 mm
- For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides
- Color Clear
Product Information
- Brand Wheaton
- MFR # 900202
- Zoro # G9186156
- Country of Origin Czechia
- Category Microscope Slide Staining Jars
Dimensions
Height | 91 mm |
Width | 71 mm |
Size | 91 L x 71 Wmm |
Depth | 60 mm |
Details
Material | Glass |
For Use With | 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides |
Item | Staining Dish |
Color | Clear |
Application | Histology |
Capacity | 20 Slides |
Product Type | Staining Dish Cover |
Description
Cover Only, 20 Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, 33 3/4 fl oz, 30.5 cm, Silver (F36739-1000)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- NALGENE LDPE Wide Mouth Unitary Wash Bottle, 24 (2402-0125)
- WHEATON Slide Staining Dish, Handle Only 20, PK6 (900205)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- AMSCOPE Vital Stain Kit for Living Cells – Microscope Slide Stains, Pipettes & 72 Slides (SK6-72P100S22-PP10)
- AMSCOPE Vital Stain Kit - 7 Stains for Microscope Slides (SK-6)
- Wheaton Microscope Slide Staining Jars