Shop All Bottles & Jars
Wheaton
Square Bottle, .5 oz, PK48
Mfr # W216883
Zoro # G5908831
original price:
$63.69
new price: $63.59
/pk 48, $1.32/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 64mm
- Width 26mm
- Autoclavable No
- Depth 26mm
Product Information
- Brand Wheaton
- MFR # W216883
- Zoro # G5908831
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 64mm |
Width | 26mm |
Depth | 26mm |
Labware Depth - Metric | 26 mm |
Diameter | 26 mm |
Labware Height - Metric | 64 mm |
Labware Width - Metric | 26 mm |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 20-400 mm |
Overall Height - Metric | 66 mm |
Body Diameter - Metric | 26 mm |
Mouth Size | Wide |
Overall Depth - Metric | 27 mm |
Minimum Screw Closure Size | 20 mm |
Overall Width - Metric | 27 mm |
Description
.5 oz Btl,Fr Sq,Clr III,Phen Blk/Rub Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art NM 250ml PE Wash Bottles: Natural PP Cap, 28mm Closure, 12/PK (F11618-0008)
- OAKTON Oakton Buffer Pack, 500 mL of each, PK3 (05942-10)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- WHEATON Boston Round Bottle, 1 oz, PK432 (W216830)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01G)
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- WHEATON Bottle, Leak-Resistant, 30 ml, Pk72 (209545)
- WHEATON Plastic Jar, 1000mL, PK24 (W209905)
- NALGENE Carboy, 20 L, 381 mm H, Not Applicable (2211-0050)
- Wheaton Bottles & Jars