Shop All Caps
Wheaton
Seal, Aluminum, Natural, PK1000
Mfr # 224178-01
Zoro # G9186558
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$104.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Color Natural
- Special Features Flip Cap Seals Provide Tamper Evidence, Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Tear-Off Seal Removes Completely Allowing Content to Pour From Bottle Solid Top Seals are Excellent for Long-Term Storage of Sample
- Neck Size 20 mm
- Liner None
Product Information
Dimensions
Neck Size | 20 mm |
Details
Material of Construction | Aluminum |
Color | Natural |
Special Features | Flip Cap Seals Provide Tamper Evidence, Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Tear-Off Seal Removes Completely Allowing Content to Pour From Bottle Solid Top Seals are Excellent for Long-Term Storage of Sample |
Item | Stopper |
Liner | None |
Liner Material | None |
Product Type | Lined Aluminum Seal |
For Labware Type | Bottles |
Material | Aluminum |
Description
20 mm Seal, Open Top, Alum Nat, Unlined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 38-400 White Metal Continuous Thread Closure, Plastisol Flat Top (006425)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- LOVIBOND Legionella Single Test Kit (L56B006601)
- WHEATON GL14 Screw Cap, PP, for hose connec, PK 2 (1129814)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK26 (5.5-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK8 (10-004)
- ZORO SELECT Stopper, 50mm, Rubber, Black (16-1H)
- Wheaton Caps