Shop All Vials
Wheaton
Sample Vial, 8mL, PK144
Mfr # 224884
Zoro # G5884462
product price: $120.99
/pk 144, $0.84/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 0.27 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure Yes
- Labware Closure Liner Material Rubber
Product Information
Dimensions
Height | 63mm |
Labware Height - Metric | 63 mm |
Neck Size | 15-425 mm |
Dia. | 17mm |
Overall Height - Metric | 63 mm |
Screw Closure Size | 15-425 mm |
Body Diameter - Metric | 17 mm |
Description
8 mL Sample Vial In Lab File, Clr, Rb Ln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFFINITY TOOL WORKS BORA Customizable Mobile Base Kit - 400 Lb Capacity (PM-1100)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, Poly, PK6 (23X905)
- MIGHTY MAX BATTERY CAR BATTERY TEST HYDROMETER TESTER - LEAD ACID BATTERY (MAX3464425)
- WHEATON Open Top Black Phenolic Screw Cap, PK200 (W240508)
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- WHEATON Vial, 6mL, Neck Size 15-425, PK1000 (986644)
- WHEATON Sample Vial, 16mL, PK144 (224886)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- Wheaton Vials