Shop All Vials
Wheaton
Sample Vial, 4mL, PK144
Mfr # W224582
Zoro # G5980816
product price: $153.99
/pk 144, $1.07/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 0.14 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Closure Liner Material PTFE/Rubber
- Labware Capacity - Metric 4 mL
Product Information
Dimensions
Labware Height - Metric | 46 mm |
Labware Height - English | 1.8 in |
Neck Size | 13-425 |
Dia. | 15mm |
Height | 48mm |
Details
Item | Sample Vial |
Labware Capacity - English | 0.14 oz |
Labware Basic Material | Glass |
Labware Body Material | Type I Borosilicate Glass |
Labware Closure Liner Material | PTFE/Rubber |
Labware Capacity - Metric | 4 mL |
Closure Material | Solid Top Black Phenolic |
Closure Lining | PTFE Faced 14B Rubber Liner |
Material of Construction | Borosilicate Glass, Type I |
Capacity | 4ml |
Color | Clear |
Special Features | Ideal for Organic Samples. Caps Attached |
Labware Closure Material | Phenolic |
Labware Body Color | Clear |
Description
4 mL Vial In Lab File, Clr, PTFE/Rub Lnr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- DIGI-SENSE Thermohygrometer with NIST-Traceable Cal (20250-11)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- PEDIGO Stool, Screw Shaft, 5-Caster, Black (P-536-BLK)
- WHEATON Vial, 6mL, Neck Size 15-425, PK2000 (986645)
- WHEATON CryoFile, Cryogenic Box, Yellow, PK15 (W651601)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- WHEATON Sample Vial, 20mL, PK72 (225288)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- WHEATON Sample Vial, 2mL, PK200 (224801)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- Wheaton Labware